Zoro Homepage

Diffuse Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Dark On, NPN

  • Mfr # E65-SMSD200-GDD

  • Zoro # G1313873


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
1.29"
Depth
1.63"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Response Time
16 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E65-SMSD200-GDD
Zoro #
G1313873
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.29"
Depth
1.63"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length
2.17"
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
55 mm
Overall Height
33 mm
Product Width
1.63 in
Product Length/Depth
2.17 in
Product Height
1.29 in
Overall Diameter
18 mm
Overall Width
41 mm
Overall Depth
55 mm
Sensor Diameter
18 mm

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.