Polarized Retroreflective Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Selectable Light On/Dark On, SPST

  • Mfr # 1451E-6543

  • Zoro # G3167717


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
Light Source
Red LED
Features
Reverse Polarity Protection, Short Circuit Protection
Depth - Rectangular Photoelectric Sensor
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451E-6543
Zoro #
G3167717
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Depth - Rectangular Photoelectric Sensor
48 mm
Height - Rectangular Photoelectric Sensor
102 mm
Width - Rectangular Photoelectric Sensor
46 mm
Min. Object Size
Adjustable By Changing Gain
Length
4.01"
Overall Height
58 mm
Product Width
1.81 in
Product Length/Depth
1.91 in
Product Height
4.01 in
Overall Depth
49 mm
Overall Width
46 mm

Details

Item
Photoelectric Sensor
Light Source
Red LED
Features
Reverse Polarity Protection, Short Circuit Protection
Operating Frequency
250 Hz
IP Rating
IP67, IP69K
Sensing Method
Polarized Retroreflective
Max. Sensing Distance - Rectangular Photoelectric Sensor
4.9 m
Response Time
2 msec
Electrical Connection
Dual Key Micro Connector
Max. Load Current
300 mA
Body Material
Plastic
Operating Temp. Range
-25 Degrees to 55 Degrees C
Standards
CE, CSA Certified
Power Requirement
24 to 240VAC/12 to 240VDC
Max. Sensing Distance
4900mm
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Protection
Reverse polarity and short circuit protected
Switch type
Photoelectric
Enclosure Material
Fiberglass reinforced plastic
Maximum AC current
300 mA
Maximum DC current
300 mA
Contact Rating
300 mA at 240 Vac/Vdc
Input voltage
12-240 Vdc, 24-240 Vac
LED indicator
Power on: yellow
Contact configuration
Isolated solid state relay
Number of Pins
4
Operating Temperature - Maximum
131 Degrees F
Emitted Sensor Light
Red Light
Series
Enhanced 50
AC Voltage Rating
24-240V AC
Includes Indicator Lights
Indicator Lights Included
Orientation
Right Angle
Sensing Distance - Minimum
152 mm
Electrical Installation Type
Direct Connector
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Relay Style
Solid State
Output Circuit Type
SPST
Sensing Distance - Maximum
4.9 m
DC Voltage Rating
12-240V DC
Load Current - Maximum
300 mA
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Switching Frequency
250 Hz
Style
Rectangular
Operating Mode
Selectable Light On/Dark On

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.