KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Rectangl, Thru-Beam

EATON| Zoro #: G1255116| Mfr #: 1151E-6534

$111.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.81"
Sensing Method: Through Beam Transmitter
Power Requirement: 24 to 240VAC/12 to 240VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255116 Mfr #: 1151E-6534
Width: 1.81"Sensing Method: Through Beam Transmitter
Power Requirement: 24 to 240VAC/12 to 240VDCShape: Rectangular
Body Material: Fiberglass Reinforced PlasticIP Rating: 67
Min. Object Size: Adjustable By Changing GainNEMA Rating: 1, 2, 3, 4, 4X, 6, 12, 13
Light Source: Infrared LEDResponse Time: 15.0 msec
Operating Temp. Range: -25 Degrees to 55 Degrees CItem: Photoelectric Sensor
Length: 4.01"Features: Output Short Circuit, Overcurrent and Reverse Polarity Protection
Depth: 1.91"Operating Frequency: 33 Hz
Max. Sensing Distance: 152mElectrical Connection: 4-Pin Micro Connector
Operation Mode: Selectable Light On/Dark OnStandards: UL 508 Listed, CSA Certified, CE Approval
Footnotes: Use with Thru Beam Receiver 2XCC6Country of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Transmitter, Power Requirement - Rectangular Photoelectric Sensor 24 to 240VAC/12 to 240VDC, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 152.0m, Electrical Connection - Rectangular Photoelectric Sensor 4-Pin Micro Connector, Height - Rectangular Photoelectric Sensor 102mm

Reviews