Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, SPST

  • Mfr # 1351E-6513

  • Zoro # G1883612


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
IP Rating
IP67, IP69K
Body Material
Plastic
Depth - Rectangular Photoelectric Sensor
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1351E-6513
Zoro #
G1883612
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Depth - Rectangular Photoelectric Sensor
48 mm
Width - Rectangular Photoelectric Sensor
46 mm
Height - Rectangular Photoelectric Sensor
88 mm
Length
3.46"
Min. Object Size
Adjustable By Changing Gain
Cable Length
2 m
Overall Height
132 mm
Product Width
1.81 in
Product Length/Depth
1.91 in
Product Height
5.2 in
Overall Depth
49 mm
Overall Width
46 mm

Details

Item
Photoelectric Sensor
IP Rating
IP67, IP69K
Body Material
Plastic
Max. Load Current
300 mA
Response Time
2 msec
Features
Reverse Polarity Protection, Short Circuit Protection
Sensing Method
Diffuse
Power Requirement
24 to 240VAC/12 to 240VDC
Operating Frequency
250 Hz
Electrical Connection
Bare Wire
Light Source
Infrared LED
Max. Sensing Distance
3m
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Standards
CSA Certified, RoHS
Max. Sensing Distance - Rectangular Photoelectric Sensor
3 m
Contact Rating
300 mA at 240 Vac/Vdc
Switch type
Photoelectric
Contact configuration
Isolated solid state relay
Protection
Reverse polarity and short circuit protected
Input voltage
12-240 Vdc, 24-240 Vac
Cable type
Polyvinyl Chloride (PVC)
LED indicator
Power on: yellow
Enclosure Material
Fiberglass reinforced plastic
Maximum DC current
300 mA
Maximum AC current
300 mA
Style
Rectangular
Series
Enhanced 50
Electrical Installation Type
Prewired Cable
DC Voltage Rating
12-240V DC
Load Current - Maximum
300 mA
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
AC Voltage Rating
24-240V AC
Operating Mode
Selectable Light On/Dark On
Switching Frequency
250 Hz
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
3 m
Output Circuit Relay Style
Solid State
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Emitted Sensor Light
Infrared
Output Circuit Type
SPST

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.