Zoro Homepage

Pilot Light, 120VAC, Clear

  • Mfr # 10250T34C

  • Zoro # G5225166


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Clear
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T34C
Zoro #
G5225166
UPC #
786680119774
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Clear
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Light Module, Operator
Lamp Voltage
6V AC/DC
Body Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Replacement Lamps
4VCW2
IP Rating
IP65
Type
Heavy-Duty Watertight/Oiltight
Light Unit Type
Incandescent, transformer
Light Unit Voltage
120 Vac
Rating
NEMA 4;NEMA 3;NEMA 12;NEMA 13;NEMA 4X;NEMA 3R
Compliances
CE Marked
Certifications
UL Listed;CSA Certified
Series
10250T
Product Name
Eaton 10250T pushbutton
Actuator
Standard
Lens Color
Clear
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC
Body Finish
Chrome Plated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included
Lamp Color
Clear

Description

Pilot Light, Voltage 120V AC, Color Clear, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.