Zoro Homepage

Pilot Light, 120VAC, Red

  • Mfr # E34FB197LRP2A

  • Zoro # G5227512


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34FB197LRP2A
Zoro #
G5227512
UPC #
786680121210
Country of Origin
United States

Dimensions

Size
30 mm
Width
0.01 in
Height
0.01 in
Length
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Epoxy
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R129
Lamp Voltage
120V AC
Body Material
Zinc Die Cast
IP Rating
IP65
Standards
CE, CSA, FDA 3-A, UL Listed
Type
Corrosion Resistant Watertight/Oiltight
Supply Voltage
120 Vac
Series
E34
Led Lamp Number
Bayonet base
Rating
NEMA 3R;NEMA 4X;NEMA 3;NEMA 4;NEMA 13;NEMA 3S;NEMA 12
Actuator
Standard
Certifications
CSA Certified;UL Listed
Light Unit Type
LED, full voltage
Compliances
FDA 3-A;CE Marked
Product Name
Eaton E34 pushbutton
Lamp Color
Red
Body Finish
Epoxy Coated
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 3S, 4, 4X
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Red
Lamp Voltage - Maximum
120 V AC

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R129, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.