Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Amber

  • Mfr # HT8GTAF7

  • Zoro # G3924444


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GTAF7
Zoro #
G3924444
UPC #
782113598543
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2 in
Length
2.5 in
Height
2.1 in
Overall Height
2.1 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Depth
2.5 in
Overall Width
2 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
120V AC
Body Material
Aluminum
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP10
Includes
Lamp, Lens
Replacement Lamps
39R130
Enclosure
NEMA 3;NEMA 12;NEMA 13;NEMA 4X;NEMA 3R;NEMA 4
Type
Watertight/Oiltight-HT800
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Style
30.5 mm
Product Name
Eaton HT800 pushbutton
Actuator
PresTest
Light Unit Type
LED, full voltage
Certifications
UL Listed;CSA Certified
Body Finish
Anodized
Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
Series
HT800
Lens Color
Amber
Includes Push-To-Test
Push-To-Test Included
Lamp Voltage - Maximum
120 V AC/DC
Includes Lens
Lens Included
Lamp Color
Amber

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R130, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.