Zoro Homepage

Pilot Light Complete Unit, LED, Amber

  • Mfr # HT8HFAF7

  • Zoro # G4092505


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HFAF7
Zoro #
G4092505
UPC #
782113566276
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2.1 in
Height
3.2 in
Length
2.4 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in
Overall Height
3.2 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
39R130
Includes
Lamp, Lens
Lamp Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Body Material
Aluminum
Standards
CSA, UL Listed
Enclosure
NEMA 12;NEMA 4X;NEMA 13;NEMA 4;NEMA 3R;NEMA 3
Type
Watertight/Oiltight-HT800
Light Unit Type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Illumination
Illuminated
Certifications
CSA Certified;UL Listed
Light Unit Voltage
120 Vac/dc
Actuator
Standard
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
Body Finish
Anodized
Series
HT800
Lamp Color
Amber
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Voltage Rating - Maximum
120 V AC/DC
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
Amber

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R130, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.