Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Blue

  • Mfr # HT8GTBF3

  • Zoro # G4000437


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GTBF3
Zoro #
G4000437
UPC #
782113599397
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
0.01 in
Width
0.01 in
Length
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Blue
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
39R115
Standards
CSA, UL Listed
IP Rating
IP10
Lamp Voltage
24V AC/DC
Body Material
Aluminum
Includes
Lamp, Lens
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 3;NEMA 4;NEMA 4X;NEMA 13;NEMA 12;NEMA 3R
Type
Watertight/Oiltight-HT800
Illumination
Illuminated
Actuator
PresTest
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, full voltage
Certifications
UL Listed;CSA Certified
Light Unit Voltage
24 Vac/dc
Includes Lens
Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
24 V AC/DC
Voltage Rating - Maximum
24 V AC/DC
Series
HT800
Lamp Color
Blue
Includes Push-To-Test
Push-To-Test Included
Lens Color
Blue
Body Finish
Anodized

Description

Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R115, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.