Zoro Homepage

Pilot Light Complete Unit, LED, Clear

  • Mfr # HT8GTCF3

  • Zoro # G4197952


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTCF3
Zoro #
G4197952
UPC #
782113598819
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Clear
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP10
Includes
Lamp, Lens
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Aluminum
Lamp Voltage
24V AC/DC
Replacement Lamps
39R116
Enclosure
NEMA 12;NEMA 4;NEMA 13;NEMA 4X;NEMA 3;NEMA 3R
Type
Watertight/Oiltight-HT800
Light Unit Voltage
24 Vac/dc
Certifications
CSA Certified;UL Listed
Actuator
PresTest
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, full voltage
Illumination
Illuminated
Body Finish
Anodized
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lens Color
Clear
Voltage Rating - Maximum
24 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Series
HT800
Lamp Voltage - Maximum
24 V AC/DC
Lamp Color
Clear
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 24V AC/DC, Color Clear, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R116, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.