Zoro Homepage

Pilot Light Complete Unit, LED, Red

  • Mfr # HT8GTRL1

  • Zoro # G3911774


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTRL1
Zoro #
G3911774
UPC #
782113600024
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2 in
Height
5 in
Length
3 in
Panel Cutout Diameter
30 mm
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Width
2 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP10
Lamp Voltage
6V AC/DC
Includes
Lamp, Lens
Body Material
Aluminum
Standards
CSA, UL Listed
Replacement Lamps
39R105
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 12;NEMA 3;NEMA 3R;NEMA 13;NEMA 4;NEMA 4X
Type
Watertight/Oiltight-HT800
Certifications
CSA Certified;UL Listed
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Light Unit Type
LED, transformer
Actuator
PresTest
Lamp Voltage - Maximum
120 V AC/DC
Voltage Rating - Maximum
120 V AC
Body Finish
Anodized
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lens Color
Red
Series
HT800
Includes Lamp Module
Lamp Module Included
Lamp Color
Red
Includes Lens
Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.