Zoro Homepage

Pilot Light Complete Unit, LED, Red

  • Mfr # HT8HFRF3

  • Zoro # G3975501


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HFRF3
Zoro #
G3975501
UPC #
782113566320
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Width
2.1 in
Height
3.2 in
Overall Width
2.1 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Red
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Voltage
24V AC/DC
Replacement Lamps
39R114
Includes
Lamp, Lens
Standards
CSA, UL Listed
Body Material
Aluminum
Enclosure
NEMA 4;NEMA 13;NEMA 3R;NEMA 3;NEMA 4X;NEMA 12
Type
Watertight/Oiltight-HT800
Illumination
Illuminated
Light Unit Voltage
24 Vac/dc
Certifications
UL Listed;CSA Certified
Style
30.5 mm
Light Unit Type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Actuator
Standard
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Anodized
Voltage Rating - Maximum
24 V AC/DC
Series
HT800
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lens Color
Red
Lamp Color
Red
Lamp Voltage - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R114, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.