Zoro Homepage

Pilot Light Complete Unit, LED, White

  • Mfr # HT8GTWL1

  • Zoro # G4069152


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTWL1
Zoro #
G4069152
UPC #
782113600826
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2 in
Length
3 in
Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Height
5 in
Overall Width
2 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
Replacement Lamps
39R110
IP Rating
IP10
Includes
Lamp, Lens
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Aluminum
Standards
CSA, UL Listed
Enclosure
NEMA 12;NEMA 4;NEMA 3;NEMA 3R;NEMA 4X;NEMA 13
Type
Watertight/Oiltight-HT800
Light Unit Voltage
120 Vac/dc
Illumination
Illuminated
Actuator
PresTest
Light Unit Type
LED, transformer
Certifications
UL Listed;CSA Certified
Style
30.5 mm
Product Name
Eaton HT800 pushbutton
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Series
HT800
Body Finish
Anodized
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Color
White
Lens Color
White

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R110, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.