Zoro Homepage

Pilot Light Complete Unit, LED, White

  • Mfr # HT8HBWL1

  • Zoro # G4207524


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HBWL1
Zoro #
G4207524
UPC #
782113566580
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Height
3.2 in
Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in
Overall Width
2.1 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Aluminum
Standards
CSA, UL Listed
IP Rating
IP65
Replacement Lamps
39R110
Includes
Lamp, Lens
Lamp Voltage
6V AC/DC
Enclosure
NEMA 12;NEMA 3R;NEMA 13;NEMA 4X;NEMA 4;NEMA 3
Type
Watertight/Oiltight-HT800
Certifications
CSA Certified;UL Listed
Light Unit Voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Style
30.5 mm
Illumination
Illuminated
Light Unit Type
LED, transformer
Actuator
Standard
Voltage Rating - Maximum
120 V AC
Body Finish
Anodized
Lens Color
White
Includes Lens
Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Push-To-Test
No Push-To-Test Included
Series
HT800
Lamp Color
White
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R110, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.