Zoro Homepage

Pilot Light, LED, 120VAC, Amber

  • Mfr # 10250T197HLAP2A

  • Zoro # G8737197


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T197HLAP2A
Zoro #
G8737197
UPC #
00782114541364
Country of Origin
United States

Dimensions

Size
30 mm
Width
0.01 in
Height
0.01 in
Length
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Indicating Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Body Material
Metal
Lamp Voltage
120V AC
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type
Watertight/Oiltight
Series
1250T
Certifications
CSA Certified;UL Listed
Light Unit Type
LED, full voltage
Product Name
Eaton 10250T pushbutton
Actuator
Standard
Light Unit Voltage
24 Vac/dc
Compliances
CE Marked
Rating
NEMA 12;NEMA 3S;NEMA 13;NEMA 3R;NEMA 4X;NEMA 3;NEC Class I Division 2, Groups B, C and D;NEMA 4
Lamp Color
Amber
Voltage Rating - Maximum
120 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 3S, 4, 4X
Body Finish
Chrome Plated
Includes Lens
Lens Included
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
Lens Color
Amber

Description

Indicating Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.