Pilot Light Lens, 30mm, Glass, Blue

  • Mfr # 10250TC16N
  • Zoro # G5221395
product price: 
$
29.19
/ea

Key Features

Material
Glass
Lens Type
Fresnel
Color
Blue
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250TC16N
Zoro #
G5221395
UPC #
786680124617
Country of Origin
Dominican Republic
Item
Pilot Light Lens
Material
Glass
Lens Type
Fresnel
Color
Blue
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
For Use With
10250T PresTest
IP Rating
IP65
Legend
Blank
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Bus material
Glass
Certifications
UL Listed
Actuator color
Blue
Used with
Pushbutton, PresTest
Compliances
CE Marked
Series
10250T
Product Name
Eaton 10250T pushbutton lens
Compatible Lamp Type
Incandescent, LED
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Brand
Eaton
Compatible with Series
10250T PresTest
Shell Material
Glass
Compatible Series
10250T PresTest
Wire Color
Blue
Traction Material
Glass

Dimensions

Size
30 mm
Product Width
1 in
Product Height
.8 in
Product Length/Depth
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
0.8 in
Panel Cutout Diameter
30 mm
Overall Depth
1 in

Description

Pilot Light Lens, Blue, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & reviews