Zoro Homepage

Pilot Light Lens, 30mm, Green, Plastic

  • Mfr # E34H3

  • Zoro # G5220433


product price: $11.19
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Green
For Use With
Eaton E34 Indicating Lights
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34H3
Zoro #
G5220433
UPC #
786680126741
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
.8 in
Product Width
1.2 in
Product Length/Depth
1.2 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1.2 in
Overall Height
0.8 in
Overall Depth
1.2 in

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Green
For Use With
Eaton E34 Indicating Lights
IP Rating
IP65
Standards
CE, CSA, FDA 3-A, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend
Blank
Type
30.5 mm, Corrosion Resistant Watertight/Oiltight
Actuator color
Green
Compliances
FDA 3-A
Certifications
CSA Certified
Series
E34
Bus material
Plastic
Used with
Indicating light
Product Name
Eaton E34 pushbutton lens
Compatible with Brand
Eaton
Compatible Lamp Type
Incandescent, LED
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Series
E34

Description

Pilot Light Lens, Green, For Use With Eaton E34 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.