Zoro Homepage

Pilot Light Lens, 30mm, Red, Plastic

  • Mfr # E34H2

  • Zoro # G5220415


product price: $12.49
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Red
Standards
CE, CSA, FDA 3-A, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34H2
Zoro #
G5220415
UPC #
786680126734
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.2 in
Product Length/Depth
1.2 in
Product Height
.8 in
Overall Width
1.2 in
Overall Depth
1.2 in
Manufacturer Warranty Length
1 yr
Overall Height
0.8 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Red
Standards
CE, CSA, FDA 3-A, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
For Use With
Eaton E34 Indicating Lights
IP Rating
IP65
Legend
Blank
Type
30.5 mm, Corrosion Resistant Watertight/Oiltight
Used with
Indicating light
Bus material
Plastic
Series
E34
Certifications
UL Listed
Actuator color
Red
Compliances
CE Marked
Product Name
Eaton E34 pushbutton lens
Compatible with Brand
Eaton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible Lamp Type
Incandescent, LED
Compatible with Series
E34

Description

Pilot Light Lens, Red, For Use With Eaton E34 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.