Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Press, 24VAC, Amber

  • Mfr # 10250T235NC43

  • Zoro # G5225123


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T235NC43
Zoro #
G5225123
UPC #
786680119507
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
0.01 in
Length
0.01 in
Height
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
24V AC/DC
Replacement Lamps
2FMP7
Body Material
Metal
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
IP Rating
IP65
Type
Heavy-Duty Watertight/Oiltight
Certifications
CSA Certified;UL Listed
Series
10250T
Rating
NEMA 12;NEMA 3;NEMA 4;NEMA 4X;NEMA 13;NEMA 3R
Light Unit Voltage
24 Vac/dc
Compliances
CE Marked
Actuator
PresTest
Product Name
Eaton 10250T pushbutton
Light Unit Type
Incandescent, full voltage
Voltage Rating - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Lens Color
Amber
Lamp Color
Amber
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated
Includes Lens
Lens Included
Lamp Voltage - Maximum
24 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.