Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Unit, Without Lens, 480V

  • Mfr # 10250T184N

  • Zoro # G5227397


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T184N
Zoro #
G5227397
UPC #
786680122248
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
3.4 in
Width
2.4 in
Height
2.1 in
Overall Height
2.1 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.4 in
Overall Depth
3.4 in

Details

Item
Pilot Light
Voltage
480V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP65
Includes
Light Module, Operator
Replacement Lamps
6VF17
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Lamp Voltage
6V AC/DC
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Actuator
Standard
Style
30.5 mm
Compliances
CE Marked
Rating
NEMA 4;NEMA 4X;NEMA 13;NEMA 12;NEMA 3;NEMA 3R
Certifications
UL Listed;CSA Certified
Series
10250T
Light Unit Voltage
480 Vac
Product Name
Eaton 10250T pushbutton
Light Unit Type
Incandescent, transformer
Lamp Color
Clear
Includes Lens
No Lens Included
Body Finish
Chrome Plated
Includes Push-To-Test
No Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
480 V AC
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
480 V AC
Lens Color
No Lens Included
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 480V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 6VF17, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.