Zoro Homepage

Pilot Light, Without Lens, 120VAC

  • Mfr # E34TB120L

  • Zoro # G5221474


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34TB120L
Zoro #
G5221474
UPC #
786680121371
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
0.01 in
Length
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Epoxy
Includes
Light Module, Operator
Replacement Lamps
39R105, 39R106, 39R107, 39R108, 39R109, 39R110
Body Material
Zinc Die Cast
Lamp Voltage
6V AC/DC
Standards
CE, CSA, FDA 3-A, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type
Corrosion Resistant Watertight/Oiltight
Compliances
FDA 3-A;CE Marked
Light Unit Voltage
120 Vac
Certifications
UL Listed;CSA Certified
Series
E34
Actuator
Standard
Light Unit Type
Incandescent, transformer
Product Name
Eaton E34 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V AC
Includes Lens
No Lens Included
Body Finish
Epoxy Coated
Lens Color
No Lens Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.