Zoro Homepage

Pilot Lights Indicating Light 120V

  • Mfr # E30BA

  • Zoro # G521851836


product price: $74.35
/ea

Key Features

Standards
UL
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E30BA
Zoro #
G521851836
UPC #
78211321415
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Standards
UL
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13

Description

30.5 MM, 120 VAC 50/60 Hz, #259, Incandescent, 1-Lamp, Square Indicating Light Unit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.