Zoro Homepage

Pin & Sleeve Plug, 15 A, 125V AC, 2 Pole, Yellow

  • Mfr # 2473-BOX

  • Zoro # G115798011


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Yellow
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2473-BOX
Zoro #
G115798011
UPC #
32664324307
Country of Origin
Mexico

Details

Item
Pin & Sleeve Plug
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
Yellow
Number of Wires
3

Description

125 VAC, 15 A, 2-Pole, 3-Wire, NEMA L5-15P, Yellow, Grounding, Armored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.