Zoro Homepage

PLC Modules EA

  • Mfr # EU5E-SWD-4D2R

  • Zoro # G021850940


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
4
Operating Temp.
-25 to 55 Deg C
Standards
CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU5E-SWD-4D2R
Zoro #
G021850940
UPC #
78668546868
Country of Origin
United States

Details

Number of Inputs
4
Operating Temp.
-25 to 55 Deg C
Standards
CSA C22.2

Description

97 MM x 35 MM x 90 MM, 24 VDC, 3 A, 4-Digital Input, 2-Relay Output, Smart Wire-DT, Digital I/O Module

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.