Zoro Homepage

Plumbing Solenoid Valves and Coils AR Relay 24V

  • Mfr # 1253C48G04

  • Zoro # G014797474


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253C48G04
Zoro #
G014797474
UPC #
78667889212
Country of Origin
United States

Details

Item
Relay
Coil Voltage
24V DC
Voltage
24 V

Description

MOTOR CONTROL RENEWAL PARTS/ACCESSORIES- COIL, 24 VDC, 0.580 IN, 1.172 IN, USED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.