Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Relay

  • Mfr # 14151RD14

  • Zoro # G816045261


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Recognized, UL Recognized
Cable Length
6 ft
Sensing Method
Polarized Retroreflective
Overall Height
18 mm
Body Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14151RD14
Zoro #
G816045261
UPC #
782113011202
Country of Origin
Mexico

Dimensions

Cable Length
6 ft
Overall Height
18 mm
Overall Width
12 mm
Overall Depth
70 mm
Sensor Diameter
18 mm
Overall Diameter
18 mm

Details

Standards
cUL Recognized, UL Recognized
Sensing Method
Polarized Retroreflective
Item
Photoelectric Sensor
Body Material
Polyurethane
Electrical Connection
Bare Wire
Output Circuit Type
Relay
Output Circuit Relay Style
Solid State
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
10 ft
Load Current - Maximum
100 mA
Series
Prism
AC Voltage Rating
20-132V AC
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
DC Voltage Rating
15-30V DC
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Orientation
Right Angle
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.