Zoro Homepage

Polarized Retroreflective Photoelectric Sensor, Bare Wire, Straight, Cylindrical, NPN

  • Mfr # 13108A6513

  • Zoro # G816045285


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Recognized, UL Recognized
Sensing Method
Polarized Retroreflective
Body Material
Polyurethane
Overall Height
18 mm
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13108A6513
Zoro #
G816045285
UPC #
782113823492
Country of Origin
Mexico

Dimensions

Overall Height
18 mm
Cable Length
6 ft
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Depth
66 mm
Overall Width
12 mm

Details

Standards
cUL Recognized, UL Recognized
Sensing Method
Polarized Retroreflective
Body Material
Polyurethane
IP Rating
IP69K
Electrical Connection
Bare Wire
Features
Back Ground Suppression, Forward Viewing
Item
Photoelectric Sensor
Sensing Distance - Maximum
150 mm
Output Circuit Number of Wires
3
DC Voltage Rating
15-30V DC
Orientation
Straight
Operating Temperature - Minimum
-40 Degrees F
AC Voltage Rating
20-264V AC
Emitted Sensor Light
Infrared
Output Circuit Contact Form
SPDT
Series
Comet
Operating Temperature - Maximum
158 Degrees F
Electrical Installation Type
Direct Connector
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
NPN
Load Current - Maximum
300 mA
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.