Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Retroreflective Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Relay

  • Mfr # 1451E-8504

  • Zoro # G616045256


product price: $278.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67, IP69K
Sensing Method
Polarized Retroreflective
Overall Height
46 mm
Standards
CE Marked, CSA Certified
Electrical Connection
Dual Key Micro Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451E-8504
Zoro #
G616045256
UPC #
782116111343
Country of Origin
China

Dimensions

Overall Height
46 mm
Overall Width
49 mm
Overall Depth
102 mm

Details

IP Rating
IP67, IP69K
Sensing Method
Polarized Retroreflective
Standards
CE Marked, CSA Certified
Electrical Connection
Dual Key Micro Connector
Item
Photoelectric Sensor
Body Material
Plastic
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Load Current - Maximum
3 A
Sensing Distance - Maximum
16 ft
Operating Temperature - Maximum
131 Degrees F
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
12-240V DC
AC Voltage Rating
24-240V AC
Output Circuit Type
Relay
Style
Rectangular
Product Type
Photoelectric Sensor
Orientation
Right Angle
Series
50 Series
Number of Pins
5
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Direct Connector
Emitted Sensor Light
Red Light

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.