Flush Push Button, Black, Green, Red, 22mm

  • Mfr # M22-D-X-SRG

  • Zoro # G3633930


product price:  $14.35
/ea

Key Features

Size
22.5 mm
Product Type
Push Button Operators
Product Length/Depth
7 in
Product Width
5 in
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-D-X-SRG
Zoro #
G3633930
UPC #
786685864327
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Length/Depth
7 in
Product Width
5 in
Product Height
1.5 in
Overall Height
1 in
Panel Cutout Diameter
22 mm
Overall Width
1 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Flush Push Button
Product Type
Push Button Operators
Series
M22
Environmental rating
IP67, IP69K (IP66 key-release)
Bezel
Metal
Enclosure
NEMA 4X
Illumination
Non-illuminated
Type
Pushbutton
Operating Cycles
5 million
Certifications
CCC Marked;CSA Certified;Lloyd's Register Certified
Product Name
Eaton M22 modular pushbutton
Operating Mode
Momentary
Button Color
Black, red, green
Actuator Color
Black, green, red
Degree Of Protection
NEMA 13;NEMA 4X
Mounting Method
Flush
Actuator Function
Momentary
Actuator
Flush, button
Compliances
CE Marked;GoST-R;Bureau Veritas
Bezel Material
Silver
Head Color
Black, Green, Red
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
IP Rating
IP67, IP69K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Head Material
Plastic
Push Button Style
Flush
Action
Momentary
Operator Material
Polycarbonate
Number of Operators
1
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.