Shop EATON
See all product information
Create Account
Power Cord, 15 ft, Black, 10 A
- Mfr # P006-015-15D
- Zoro # G922729055
product price:Â
$
10.79
/ea
Key Features
Wire Size
18 AWG
NEMA Receptacle Configuration
Non-NEMA
Jacket Color
Black
Plug Style
Right Angle
Non-NEMA Receptacle Configuration
C13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P006-015-15D
- Zoro #
- G922729055
- UPC #
- 037332241900
- Country of Origin
- China
Dimensions
- Wire Size
- 18 AWG
- Cord Length
- 15 ft
Details
- NEMA Receptacle Configuration
- Non-NEMA
- Jacket Color
- Black
- Plug Style
- Right Angle
- Non-NEMA Receptacle Configuration
- C13
- Jacket Material
- PVC
- Item
- Power Cord
- Number of Conductors
- 3
- Voltage
- 125V AC
- Maximum Current
- 10 A
- NEMA Plug Configuration
- 5-15P
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Cord Length 15 ft, Voltage 125V AC, Cord Shape Round, Trade Designation SJT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.