Zoro Homepage

Power Relay, Octal, 16 A, 11 Pins

  • Mfr # D3PR3R1

  • Zoro # G414797470


product price: $8.75
/ea

Key Features

Base Shape
Octal
Number of Pins
11
Current Rating
16 A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3PR3R1
Zoro #
G414797470
UPC #
782114466162
Country of Origin
China

Details

Item
Power Relay
Base Shape
Octal
Number of Pins
11
Current Rating
16 A
Contact Form
3PDT

Description

3PDT RELAY 12VDC COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.