Zoro Homepage

Power Supply, 100/240V AC, 24V DC, 75 W, 3.125 A, DIN Rail

  • Mfr # PSG75E24SPB

  • Zoro # G311208932


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
75 W
Current - Output
3.125 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG75E24SPB
Zoro #
G311208932
UPC #
786689791919
Country of Origin
India

Dimensions

Overall Height
12 in
Overall Width
7.4 in
Overall Depth
19.8 in
Width
12 in
Depth
19.8 in
Height
7.4 in

Details

Item
Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
75 W
Current - Output
3.125 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
IP Rating
IP20
Status Indicator
Red LED
Power Rating
75W
Series
PSG
Standards
CE, cUL, cULus/UL 60950-1, EN, IEC, RoHS Compliant
Phase - Electrical
Single
Output Voltage
24V DC
Case Material
Plastic Case
Certifications
IEC Rated; cULus/UL 60950-1; EN Listed; cUL Recognized
Compliances
CE Marked; German Safety
Mean Time Between Failures (MTBF)
7,000,000 hr
Operating Temperature - Maximum
176 Degrees F
Start Up Time - Maximum
1 msec
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
-13 Degrees F
Wire Connection Type
Screw Terminals
Maximum Efficiency @ 230V AC
89 %
Current - Inrush
50 A

Description

DC Power Supply, Input Voltage 100 to 240V AC, Mounting DIN Rail, Series PSG, IP Rating IP20, Status Indicator Red LED, Standards CE, cUL, cULus/UL 60950-1, EN, IEC, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.