Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press To Test Pilot Light, 120VAC

  • Mfr # 10250T231N

  • Zoro # G5226575


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T231N
Zoro #
G5226575
UPC #
786680122651
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
3.4 in
Height
2.1 in
Width
2.4 in
Overall Height
2.1 in
Overall Width
2.4 in
Panel Cutout Diameter
30 mm
Overall Depth
3.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Resistor
Basic Material
Metal
Replacement Lamps
1E855
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Metal
IP Rating
IP65
Includes
Light Module, Operator
Lamp Voltage
120V AC
Type
Heavy-Duty Watertight/Oiltight
Light Unit Voltage
120 Vac/dc
Actuator
PresTest
Certifications
CSA Certified;UL Listed
Series
1250T
Style
30.5 mm
Light Unit Type
Incandescent, resistor
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Rating
NEMA 4;NEMA 12;NEMA 4X;NEMA 3R;NEMA 3;NEMA 13
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
No Lamp Module Included
Resistance Properties
Oil and Grease Resistant, Watertight
Lens Color
No Lens Included
Lamp Color
Clear
Voltage Rating - Maximum
120 V AC/DC
Includes Lens
No Lens Included
Lamp Voltage - Maximum
120 V AC/DC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 1E855, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.