Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Programmable Logic Controllers PLCs 1.5A 24VDC 50/60Hz

  • Mfr # ELC-EX08NNNR

  • Zoro # G016524627


product price: $72.69
/ea

Key Features

Number of Outputs
8
Series
ELC
Max. Output Current per Module
1.5 Ampere
Safety Output Configuration
Relay
Backplane Output Current
70 mAmpere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELC-EX08NNNR
Zoro #
G016524627
UPC #
78211634300
Country of Origin
United States

Details

Number of Outputs
8
Series
ELC
Max. Output Current per Module
1.5 Ampere
Safety Output Configuration
Relay
Backplane Output Current
70 mAmpere
Item
Logic controller
Standards
UL Listed

Description

25.2 MM x 90 MM x 60 MM, 24 VDC, 8-Output Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.