This item is Discontinued.

Eaton Programmable Relay, 24V EASY512-DC-R

Programmable Relay, 24V (Discontinued)

  • Mfr # EASY512-DC-R
  • Zoro # G6166377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY512-DC-R
Zoro #
G6166377
UPC #
015082741086
Country of Origin
Germany

Dimensions

Depth
2.08"
Width
2.81"
Height
3.54"
Overall Depth
2.08 in
Overall Width
2.81 in
Overall Height
3.54 in

Details

Item
Programmable Relay
Input Voltage
24VDC
Output Type
Relay
Amps
8.0
Number of Outputs
4
Clock
No
Display
LCD
Number of Inputs
8
Slots
Non-Expandable
Memory
8 KB
Port Type
Easy Link-DS
Timers
16
Counters
16
Memory Capacity
8 KB
Display Type
LCD
Number of Counters
16
Clock Included
Clock Not Included
Product Type
Programmable Relay
Input Circuit Voltage - Maximum
24 V DC
Number of Timers
16
Current
8 A

Description

Programmable Relay, Input Voltage 24V DC, Output Type Relay, 8.0 Amps, Non-Expandable Slots, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, No Clock, LCD Display, Port Type Easy Link-DS, Memory 8 KB, Depth 2.08 in, Height 3.54 in, Width 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.