Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E57-08GS01-GDB

  • Zoro # G8984787


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
69 mm
Width
0.31 in
Depth
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57-08GS01-GDB
Zoro #
G8984787
UPC #
782114664971
Country of Origin
China

Dimensions

Length
69 mm
Width
0.31 in
Depth
2.76 in
Overall Height
50 mm
Overall Diameter
8 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Proximity Sensor Operating Frequency
2,000 Hz
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE, CSA, UL Listed
Description/Special Features
360 Degrees Viewable LED Output Indication
Electrical Connection
M12
Series
E57
Number of Pins
4
Accuracy
< 1.0% sensing range
Led Indicator
Output ON
Environmental Rating
IP67, IP69K
Contact Rating
100 mA at 10-30 Vdc
Protection
Short circuit
Maximum DC Current
100 mA
Operating Temperature - Maximum
158 Degrees F
Body Finish
Nickel Plated
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
1 mm
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
PNP
AC Voltage Rating
Not Rated
Sensing Face Shielding
Shielded
Output Circuit Number of Wires
3
Style
Cylindrical, Inductive
Output Circuit Contact Form
NO
Includes Indicator Lights
Indicator Lights Included
Features
Short Circuit Protection
Electrical Installation Type
Direct Connector
Body Material
Brass
Load Current - Maximum
200 mA
Switching Frequency
2,000 Hz

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 1 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 6P, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.