Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 2 m, Bare Wire, 2 Wires, Semi-Shielded

  • Mfr # E57-30LE22-A1

  • Zoro # G1000237


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Length
68 mm
Width
1.18 in
Depth
2.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-30LE22-A1
Zoro #
G1000237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
68 mm
Width
1.18 in
Depth
2.67 in
Overall Height
68 mm
Overall Diameter
30 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
20 Hz
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
CE, CSA, UL Listed
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
250mA
Electrical Connection
Bare Wire
Series
E57
Contact Rating
250 mA at 250V
Maximum AC Current
250 mA
Cable Type
Polyvinyl Chloride (PVC)
Accuracy
< 3% sensing range
Led Indicator
360° viewable LED
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Output Circuit Contact Form
NC
Switching Frequency
20 Hz
Electrical Installation Type
Prewired Cable
Body Stainless Steel Grade
303
Body Material
Stainless Steel
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
20-132V AC
Sensing Face Shielding
Semi-Shielded
Style
Cylindrical, Inductive
Includes Indicator Lights
Indicator Lights Included
Features
360 Degree LED Indicator
Output Circuit Number of Wires
2
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
22 mm
Output Circuit Type
AC-Type
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
DC Voltage Rating
Not Rated
Load Current - Maximum
250 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 132V AC, Semi-Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 68 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.