Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, M12, 3 Wires, Shielded

  • Mfr # E59-M30A115D01-D1

  • Zoro # G3279927


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Length
74 mm
Width
1.18 in
DC Voltage Rating
6-48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E59-M30A115D01-D1
Zoro #
G3279927
UPC #
782116183678
Country of Origin
Mexico

Dimensions

Length
74 mm
Width
1.18 in
Depth
2.92 in
Overall Height
74 mm
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
DC Voltage Rating
6-48V DC
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Proximity Sensor Operating Frequency
240 Hz
Description/Special Features
Programmable
Standards
CE, CSA, UL Listed
Operating Temp. Range
-40 Degrees to 158 Degrees F
Max. Current Load
300mA
Electrical Connection
M12
Series
E59
Contact Rating
300 mA at 6-48 Vdc
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Protection
Auto reset
Enclosure Material
303 stainless steel
Number of Pins
4
Maximum DC Current
300 mA
Led Indicator
360° viewable LED
Accuracy
< 1% sensing range
Body Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
NPN and PNP
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Output Circuit Contact Form
NO
Electrical Installation Type
Direct Connector
Load Current - Maximum
300 mA
Output Circuit Number of Wires
3
Features
Band Sensing, Smartsense Embedded Microprocessor Technology, Nuisance Metal Rejection, Optional Computer Programming Cable, Over Speed Detection, Timing Delays, Under Speed Detection, Windows-Based Proxview Configuration
Switching Frequency
240 Hz
Sensing Distance - Maximum
15 mm
AC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Style
Cylindrical, Inductive
Sensing Face Shielding
Shielded
Operating Temperature - Minimum
-40 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 240 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 74 mm, Operating Temp. Range -40 Degrees to 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.