Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # E57P-12SNC2-C2

  • Zoro # G1881997


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
64 mm
Width
5 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57P-12SNC2-C2
Zoro #
G1881997
UPC #
786685905464
Country of Origin
Mexico

Dimensions

Length
64 mm
Width
5 in
Depth
6 in
Product Height
2 in
Overall Diameter
12 mm
Cable Length
2 m
Overall Height
64 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
2,000 Hz
Description/Special Features
Proximity Switch-Performance
Operating Temp. Range
-40 Degrees to 158 Degrees F
IP Rating
IP69K
Max. Current Load
300mA
Standards
CE, CSA, UL Listed
Electrical Connection
Bare Wire
Series
E57
Indicator Type
LED
Switching Frequency
2,000 Hz
Sensing Distance - Maximum
2 mm
Output Circuit Contact Form
NC
Sensing Face Shielding
Shielded
Body Material
Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X, 6P
Style
Cylindrical, Inductive
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
10-48V DC
Operating Temperature - Maximum
158 Degrees F
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Output Circuit Current - Maximum
300 mA
Load Current - Maximum
10 mA
Electrical Installation Type
Prewired Cable
Output Circuit Number of Wires
3
AC Voltage Rating
Not Rated
Output Circuit Type
NPN

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.