Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 3 Wires, Unshielded

  • Mfr # E57P-18UNN8-Q

  • Zoro # G1881735


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
66 mm
Width
2 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57P-18UNN8-Q
Zoro #
G1881735
UPC #
786685906119
Country of Origin
Mexico

Dimensions

Length
66 mm
Width
2 in
Depth
5 in
Overall Diameter
18 mm
Overall Height
69 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.