Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSPV100240S2K
Zoro #
G0799140
UPC #
-
Country of Origin
Unknown
Dimensions
Product Height
5 in
Product Width
2.6 in
Product Length/Depth
11.55 in
Details
Type
PSPV
Phase
Split single-phase (3W + G)
Voltage Rating
120 V, 208 V
Enclosure
NEMA 1
Accessories
With LED/audible alarm
Interrupt rating
100 kAIC
Certifications
UL 1449
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.