Push Button Kit, NEMA, Red Push Button
Mfr # C600M201T
Zoro # G210042460
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Red; Green
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C600M201T
Zoro #
G210042460
UPC #
786680148385
Country of Origin
United States
Dimensions
NEMA Size
0, 00, 1, 1-3/4, 2
Product Width
1 in
Product Height
4 in
Product Length/Depth
4 in
Details
Item
Push Button Kit
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Red; Green
Head Material
Plastic
Standards
UL Listed
Includes
Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light
Color
Red
Operator Function
Start/Stop
Compatible with Series
Freedom
NEMA Enclosure Rating
1, 12, 3, 3R, 3RX, 4, 4X
Operator
Push Button
Starter Style
NEMA
Certifications
UL Listed
Product Name
Eaton Freedom NEMA C600 kit
Description
Push Button Kit, NEMA Enclosure Rating 1, 12, 3, 3R, 3RX, 4, 4X, NEMA Size 0, 00, 1, 1-3/4, 2, Includes Bracket, M22 Green ON Pushbutton, M22 Red OFF Pushbutton, Pre-Wired Wire Harnesses, Red RUN Pilot Light, Color Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button, Compatible with Series Freedom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.