Zoro Homepage

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # M22M-D-R-K01

  • Zoro # G6183877


product price: $30.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-D-R-K01
Zoro #
G6183877
UPC #
786685899411
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
2 in
Product Width
2 in
Product Height
1 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Legend
No Legend
Contact Form
1NC
Basic Material
Metal
Bezel
Chrome Die Cast Aluminum
NEMA Contact Rating Designation
A600
NEMA Rating
1, 13, 2, 3, 4, 4X
Material
metal
Type of Operator
Flush Button
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Number of Operators
1
IP Rating
IP66, IP67, IP69K
Includes
Metal Bezel
Color
Red
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 230 V
Series
M22
Type
Modular pushbutton
Product Type
Push Button Operators
Button color
Red
Compliances
CE Marked
Illumination
Non-illuminated
Operating mode
Momentary
Environmental rating
IP67, IP69K (IP66 key-release)
Contact configuration
1 NC
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.