Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # M22M-D-G-K10

  • Zoro # G6161172


product price: $30.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22M-D-G-K10
Zoro #
G6161172
UPC #
786685899398
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
.5 in
Product Width
1 in
Product Length/Depth
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Legend
No Legend
Bezel
Chrome Die Cast Aluminum
Contact Form
1NO
Basic Material
Metal
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Number of Operators
1
IP Rating
IP66, IP67, IP69K
NEMA Contact Rating Designation
A600
Color
Green
Material
metal
Includes
Metal Bezel
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel Material
Metal
Type
Modular pushbutton
DC Contact Rating
3 A @ 24 V
Series
M22
AC Contact Rating
6 A @ 230 V
Product Type
Push Button Operators
Button color
Green
Environmental rating
IP67, IP69K (IP66 key-release)
Compliances
CE Marked
Contact configuration
1 NO
Illumination
Non-illuminated
Operating mode
Momentary
Product Name
Eaton M22 modular pushbutton
Certifications
UL Listed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Die Cast Aluminum, Color Green, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.