Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # M22M-DRP-R-K11

  • Zoro # G6087767


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22M-DRP-R-K11
Zoro #
G6087767
UPC #
786685898834
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
2.77 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Material
metal
IP Rating
IP67, IP69K
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Bezel
Chrome Die Cast Aluminum
Basic Material
Metal
Legend
No Legend
Color
Red
Includes
Metal Bezel
NEMA Rating
1, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
AC-15, DC-13
Number of Operators
1
Type of Operator
35mm Mushroom Head
Contact Form
1NO/1NC
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Series
M22
Type
Pushbutton
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 230 V
Product Type
Push Button Operators
Degree of protection
NEMA 4X
Actuator
Mushroom
Certifications
CCC Marked
Actuator Color
Red
Compliances
GoST-R
Contact configuration
1 NO-1 NC
Operating mode
Maintained
Button color
Red
Illumination
Non-illuminated
Environmental rating
IP67, IP69K
Product Name
Eaton M22 modular pushbutton
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F

Description

Mushroom Head Push Button, 22 mm, Maintained Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.