Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # M22M-DR-S

  • Zoro # G6199864


product price: $14.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DR-S
Zoro #
G6199864
UPC #
786685898889
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
1.5 in
Product Length/Depth
2 in
Product Width
4 in
Overall Height
1.5 in
Overall Depth
2 in
Overall Width
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Black
IP Rating
IP67, IP69K
Bezel Material
Metal
Includes
Metal Bezel
Basic Material
Metal
Type of Operator
Flush Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel
Metal
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Lamp Type
LED
Series
M22
Type
Modular pushbutton
Illumination
Non-illuminated
Environmental rating
IP67, IP69K (IP66 key-release)
Operating mode
Maintained
Compliances
CE Marked
Product Name
Eaton M22 modular pushbutton
Certifications
UL Listed
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.