Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # M22M-DH-G

  • Zoro # G6194571


product price: $13.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DH-G
Zoro #
G6194571
UPC #
786685898643
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
.5 in
Product Length/Depth
1 in
Product Width
1 in
Overall Height
0.5 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Metal
Color
Green
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP67, IP69K
Includes
Metal Bezel
Type of Operator
Extended Button
Bezel Material
Metal
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Modular pushbutton
Series
M22
Lamp Type
LED
Environmental rating
IP67, IP69K (IP66 key-release)
Certifications
CCC Marked
Illumination
Non-illuminated
Compliances
CE Marked
Operating mode
Momentary
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.