Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # M22M-DRP-G

  • Zoro # G6128902


product price: $56.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRP-G
Zoro #
G6128902
UPC #
786685898865
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Height
1.5 in
Product Width
1.5 in
Product Length/Depth
1.5 in
Overall Height
1.5 in
Manufacturer Warranty Length
1 yr
Overall Width
1.5 in
Overall Depth
1.5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
35mm Mushroom Head
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP67, IP69K
Color
Green
Bezel Material
Metal
Includes
Metal Bezel
Basic Material
Metal
Bezel
Metal
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Type
Pushbutton
Series
M22
Lamp Type
LED
Environmental rating
IP67, IP69K
Degree of protection
NEMA 13
Illumination
Non-illuminated
Operating mode
Maintained
Actuator Color
Green
Compliances
GoST-R
Actuator
Mushroom
Certifications
CCC Marked
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.