Zoro Homepage

Push Button operator, 22 mm, Multi

  • Mfr # M22M-DH-X-SRG

  • Zoro # G6146856


product price: $15.89
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DH-X-SRG
Zoro #
G6146856
UPC #
786685898698
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Manufacturer Warranty Length
1 yr
Overall Height
1.5 in
Overall Depth
7 in
Overall Width
5 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Green; Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Multi
Basic Material
Metal
Type of Operator
Extended Button
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP67, IP69K
Includes
Metal Bezel
Bezel Material
Metal
Bezel
Metal
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Series
M22
Lamp Type
LED
Type
Modular pushbutton
Compliances
CE Marked
Actuator
Buttonless
Illumination
Non-illuminated
Button color
Black, red, green
Certifications
CCC Marked
Operating mode
Momentary
Environmental rating
IP67, IP69K (IP66 key-release)
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.