Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 22 mm, Red

  • Mfr # M22M-DP-R

  • Zoro # G6095503


product price: $26.69
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DP-R
Zoro #
G6095503
UPC #
786685898803
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Width
5 in
Product Length/Depth
7 in
Product Height
1.5 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in
Overall Width
5 in
Overall Height
1.5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Includes
Metal Bezel
Color
Red
IP Rating
IP67, IP69K
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
35mm Mushroom Head
Basic Material
Metal
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Pushbutton
Series
M22
Environmental rating
IP67, IP69K
Degree of protection
NEMA 4X
Illumination
Non-illuminated
Operating mode
Momentary
Actuator Color
Red
Certifications
CCC Marked
Compliances
GoST-R
Actuator
Mushroom
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.